Ratchet double-end box wrench set 3pc (8-19MM)
714.25730
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
Innovative double-sided, double-ended ratcheting wrench
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
8 pieces in stock at Vaughan, ON as of 1:10 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:10 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 3 |
| Number of Teeth | 72 |
| Material | Chrome-Vanadium Steel |
| Finish | Chrome |
| EAN | 4046778656137 |
Features
Drive: double-ring side POWERDRIV® bi-hex, fine-toothed, 72 teeth, one-hand operation via reversing lever for clockwise and counterclockwise use. Geometry: ring side straight
| Four sizes per ratchet wrench. The most common sizes are covered by only two ratchet wrenches |
| 1/4" bit adapter available. Simply insert in size 10 mm ratchet wrench; can then be used as a bit ratchet |
| Narrow ratchet head. For hard-to-reach areas |
Documents & Videos
Customers Also Viewed
Review(s)
2020-07-13
...
2020-07-09
Good quality basic hand tools anyone will need a set as it covers pretty much all sizes except 14 and 15mm and takes up only a portion of the space. 1/4" bit holder is a plus.
2018-11-22
Polyvalent et prend peu de place.